missing translation for 'onlineSavingsMsg'
Learn More

Oak Ridge Sharps Container with Slide Window

Catalog No. 22730444
Change view
Click to view available options
Capacity (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22730444 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22730444 Supplier Oak Ridge Supplier No. 03191500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for multi purpose use

  • Designed for Multi purpose use
  • Slide window maximizes usable container volume for larger sharps
  • Shatter and puncture-resist
  • Locks for final disposal

Specifications

Capacity (Metric) 3.7 L
Closure Type Slide Top
Closure Color Transparent
Capacity (English) 1 gal.
Color Red
Dimensions (L x W x H) 10.3 x 7.0 x 5.0 in.
Opening Size (English) 5.6 x 2.3 in.
Material Polypropylene