missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- First Aid and Medical
- Sharps Disposal Containers and Accessories
- Fisherbrand™ Sharps Container
Fisherbrand™ Sharps Container
Catalog No. 22730469
Change view
Click to view available options
Capacity (English):
1 qt.
1.5 qt.
2.2 qt.
1 gal.
5 qt.
5.4 qt.
2 gal.
3 gal.
3.5 gal.
7 gal.
8 gal.
Closure Type:
Chimney Top Lid
Flip Top Lid
Horizontal Drop Lid
Mailbox Lid
Rotating and Split Lid
Rotating Lid
Sliding Lid
Split Lid
Dimensions (L x W x H):
10 x 4.4 x 9.2 in.
10 x 4.4 x 9.7 in.
10.2 x 6.9 x 5.6 in.
10.25 x 7 x 9.75 in.
10.3 x 6.8 x 10.1 in.
10.3 x 7 x 5.8 in.
10.3 x 7 x 9.7 in.
11.3 x 7 x 13.3 in.
11.3 x 7 x 7.3 in.
12.1 x 4.7 x 10 in.
13.4 x 6 x 13.5 in.
13.4 x 6 x 13.6 in.
15.3 x 10.9 x 17.3 in.
15.40 x 11.89 x 13.79 in.
3.9 x 3.8 x 6.1 in.
4.5 x 4.5 x 6.6 in.
4.7 x 4.0 x 9.1 in.
6.3 x 4.6 x 6.7 in.
10 x 7 x 14 in.
Opening Size (English):
1.6 x 1.25 in.
1.9 x 1.4 in.
1.9 x 1.7 in.
2.5 x 2.5 in.
3.4 x 1.5 in.
8.2 x 2
8.5 x 1.5 in.
8.5 x 1.8 in.
5.5 x 2 in.
4 x 1.8 in.
8 x 2.8 in.
19 product options available for selection
| Catalog No. | Capacity (English) | Closure Type | Dimensions (L x W x H) | Opening Size (English) |
|---|---|---|---|---|
| 22730469 | 3 gal. | Sliding Lid | 13.4 x 6 x 13.6 in. | 2.5 x 2.5 in. |
| 22730455 | 1 qt. | Sliding Lid | 4.5 x 4.5 x 6.6 in. | 1.9 x 1.4 in. |
| 22730456 | 1.5 qt. | Flip Top Lid | 4.7 x 4.0 x 9.1 in. | 1.9 x 1.7 in. |
| 22730457 | 1 qt. | Flip Top Lid | 3.9 x 3.8 x 6.1 in. | 1.6 x 1.25 in. |
| 22730458 | 2.2 qt. | Rotating Lid | 6.3 x 4.6 x 6.7 in. | 3.4 x 1.5 in. |
| 22730459 | 5.4 qt. | Flip Top Lid | 12.1 x 4.7 x 10 in. | 8 x 2.8 in. |
| 22730460 | 5 qt. | Horizontal Drop Lid | 10 x 4.4 x 9.7 in. | 8.5 x 1.5 in. |
| 22730461 | 5 qt. | Mailbox Lid | 10 x 4.4 x 9.2 in. | 8.5 x 1.5 in. |
| 22730462 | 1 gal. | Sliding Lid | 10.3 x 7 x 5.8 in. | 5.5 x 2 in. |
| 22730463 | 1 gal. | Chimney Top Lid | 11.3 x 7 x 7.3 in. | 4 x 1.8 in. |
| 22730464 | 1 gal. | Rotating Lid | 10.2 x 6.9 x 5.6 in. | 4 x 1.8 in. |
| 22730465 | 2 gal. | Sliding Lid | 10.3 x 6.8 x 10.1 in. | 5.5 x 2 in. |
| 22730466 | 2 gal. | Chimney Top Lid | 11.3 x 7 x 13.3 in. | 4 x 1.8 in. |
| 22730467 | 2 gal. | Flip Top Lid | 10.3 x 7 x 9.7 in. | 8.2 x 2 |
| 22730468 | 2 gal. | Rotating Lid | 10.25 x 7 x 9.75 in. | 4 x 1.8 in. |
| 22730470 | 3.5 gal. | Chimney Top Lid | 10 x 7 x 14 in. | 4 x 1.8 in. |
| 22730471 | 3 gal. | Rotating and Split Lid | 13.4 x 6 x 13.5 in. | 4 x 1.8 in. |
| 22730472 | 7 gal. | Split Lid | 15.40 x 11.89 x 13.79 in. | 8.5 x 1.8 in. |
| 22730473 | 8 gal. | Rotating and Split Lid | 15.3 x 10.9 x 17.3 in. | 4 x 1.8 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
Description
- Provides safe disposal of needles and syringes.
- The container is available in various sizes to accommodate different requirements, and it features different lid designs to suit various preferences.
Specifications
Specifications
| Certifications/Compliance | ISO 23907, OSHA 29 CFR 1910.1030, FDA 510k |
| Depth (English) | 13.6 in. |
| Closure Type | Sliding Lid |
| Closure Color | Clear, White |
| Capacity (English) | 3 gal. |
| Color | Red |
| Dimensions (L x W x H) | 13.4 x 6 x 13.6 in. |
| Disposable | Single-use |
| Latex Free | Yes |
| Opening Size (English) | 2.5 x 2.5 in. |
| Quantity | 12/Cs |
| Shape | Rectangle |
| Stackable | Yes |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Width (English) | 6 in. |
| Length (English) | 13.4 in. |
| Height (English) | 13.6 in. |
| Packaging | Case |
| Material | Polypropylene |
| Product Type | Sharps Disposal Container |
| Show More Show Less |