missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sharp-Pointed Dissecting Scissors

Catalog No. 08940
Change view
Click to view available options
Length (Metric):
10.46 cm
11.43 cm
Blade Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
08940 11.43 cm Straight
08935 10.46 cm Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08940
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use these scissors for a variety of fine dissection. Perfect for educational, scientific or healthcare application. Fisherbrand™ Sharp-Pointed Dissecting Scissors are finely finished, and highly polished. Made from forged from surgical-grade stainless steel. Available in multiple styles.

Use these scissors for a variety of fine dissection. Perfect for educational, scientific or healthcare application. Fisherbrand™ Sharp-Pointed Dissecting Scissors are finely finished, and highly polished. Made from forged from surgical-grade stainless steel. Available in multiple styles.

  • Fisherbrand™ Sharp-Pointed Dissecting Scissors are quality controlled per U.S
  • Government specifications
  • Narrow blades 1 in.long (25mm) cutting-edge sharp point; Perfect for fine dissection
  • Electronically passivated
  • Autoclavable up to 135°C
  • Surgical grade tainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 46-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines

Specifications

Product Type Dissecting Scissors
Blade Style Straight
Grade Surgical
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Length (Metric) Blade 11.4 cm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Dissecting
Tip Style Sharp/Sharp