missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Woll Drain Dissecting Tray

Catalog No. 3810816
Change view
Click to view available options
Length (English) Spout:
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Spout
3810816 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3810816 Supplier Epredia™ Supplier No. SH360

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Limit spills and contamination with Shandon Woll Drain Dissecting Tray.

Features:

  • Tray directs spillage into sink and adjustment studs permit tray to be sloped toward the drain.
  • Spout at the end of tray is 5 x 3 in. (12.7 x 7.6cm) and sloped at a 20° angle.
  • Shandon dissecting boards fit the tray for convenient grossing.

Specifications

Length (English) Spout 3 in.
Length (Metric) Spout 7.6 cm
Width (English) Spout 5 in.
Width (Metric) Spout 12.7 cm