missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads
Description
- Fiber resists tearing, even when saturated
- Formaldehyde neutralizer pads reduce exposure by chemically bonding with formaldehyde, resulting in the encapsulation of vapors—ideal for grossing areas and autopsy work
- Clinical pads work as surgical cutting board pads, dissecting pads, autopsy table pads and liners for body trays and cadaver bags
Specifications
Specifications
| Product Type | Formaldehyde Neutralizer Pad |
| Filter Type | Formaldehyde |
| Length (English) | 20 in. |
| Quantity | 25/Cs. |
| Width (English) | 16 in. |
| Width (Metric) | 406.4 mm |