missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads

Catalog No. 2860416
Change view
Click to view available options
Product Type:
Biopsy Sample Pad
Formaldehyde Neutralizer Pad
Quantity:
25/Cs.
400/Cs.
50/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
2860416 Biopsy Sample Pad 400/Cs.
28618313 Formaldehyde Neutralizer Pad 400/Cs.
56411 Formaldehyde Neutralizer Pad 50/Cs.
3810581 Formaldehyde Neutralizer Pad 25/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 2860416 Supplier Epredia™ Supplier No. SH5411

Absorb and lock in liquids with Epredia™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads.

  • Fiber resists tearing, even when saturated
  • Formaldehyde neutralizer pads reduce exposure by chemically bonding with formaldehyde, resulting in the encapsulation of vapors—ideal for grossing areas and autopsy work
  • Clinical pads work as surgical cutting board pads, dissecting pads, autopsy table pads and liners for body trays and cadaver bags

Specifications

Product Type Biopsy Sample Pad
Filter Type Formaldehyde
Length (English) 10 in.
Quantity 400/Cs.
Width (English) 8 in.
Width (Metric) 203.2 mm