missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Straight Blunt/Sharp Dissecting Scissors, premium, 6.5 in. (16.5cm)
Description
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
- Guaranteed to be free from defects in material and workmanship
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.5 cm |
| Tip Style | Blunt/Sharp |