missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Stainless-Steel Instrument Trays, 8.9L x 5W x 2 in. D (22.5 x 12.7 x 5.1cm)

Catalog No. 73122
Change view
Click to view available options
Length (English):
12.2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
73122 12.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 73122 Supplier Epredia™ Supplier No. 73122

Epredia™ Shandon Stainless-Steel Instrument Trays are available in two sizes.

  • Constructed of surgical grade stainless steel

Specifications

Product Type Instrument Trays
Material Stainless Steel
Dimensions (L x W x H) 12.2 x 7.7 x 2.1 in. (31 x 19.5 x 5.4 cm)
Length (English) 12.2 in.
Length (Metric) 31 cm
Width (English) 7.7 in.
Width (Metric) 19.5 cm
Height (English) 2.1 in.
Height (Metric) 5.4 cm