missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Stainless-Steel Covered Instrument Trays, 17.1 x 4.1 x 2.1 in.(L x W x D) (43.3 x 10.4 x 5.2cm)

Catalog No. 3810027
Change view
Click to view available options
Length (English):
8.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
3810027 8.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3810027 Supplier Epredia™ Supplier No. 8295

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Epredia™ Shandon Stainless-Steel Covered Instrument Trays are available in three sizes.

  • Constructed of surgical grade stainless steel

Specifications

Product Type Instrument Trays
Material Stainless Steel
Dimensions (L x W x H) 8.9 x 5 x 2 in. (22.3 x 12.7 x 5.1 cm)
Length (English) 8.9 in.
Length (Metric) 22.3 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 2 in.
Height (Metric) 5.1 cm