missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Tissue Sponges

Catalog No. 8453
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
8453 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 8453 Supplier Epredia™ Supplier No. 8453

Protect small biopsies from overprocessing with Epredia™ Tissue Sponges.

  • Blue, open-cell foam sponge holds specimen in cassette

Dimension:

  • Rectangular, 1 x 1.2 in. (25 x 31mm)

Specifications

Product Type Tissue Sponge
Color Blue
Length (Metric) 25 mm
Width (Metric) 31 mm