missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Spinal Column Saw Blade

Catalog No. 1002105
Change view
Click to view available options
Width (English):
3.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
1002105 3.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1002105 Supplier Epredia™ Supplier No. 1002105

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Remove one square-inch (645 square mm) of bone with this specialized spinal column saw blade.

Features:

  • Width: 3.75 in. (9.5cm)
  • Arbor sold separately (10-021)

Specifications

Width (English) 3.75 in.
Width (Metric) 9.5 cm