missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Scalpel Blade No. 21, Sterile, 2 in. (5.1cm)

Catalog No. 28618253
Change view
Click to view available options
Size:
# 21
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
28618253 # 21
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 28618253 Supplier Epredia™ Supplier No. 53221

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cut precisely with the Epredia™ Shandon™ Scalpel Blade No. 21, which is 2.06 in. (5.1cm) in length.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Quality patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Defect-free in material and workmanship

Specifications

Size # 21
Length (English) 2 in.
Length (Metric) 5.1 cm
Sterility Sterile
Quantity 10/Pk.