missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Scalpel Blade No. 15c, Sterile, 1.5 in. (3.8cm)

Catalog No. 2861575
Change view
Click to view available options
Size:
# 15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
2861575 # 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 2861575 Supplier Epredia™ Supplier No. 3120031

Cut precisely with the Epredia™ Shandon™ Scalpel Blade No. 15c, which is 1.5 in. (3.8cm) in length.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Quality patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Defect-free in material and workmanship

Specifications

Size # 15
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Sterility Sterile
Quantity 10/Pk.