missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Post-Mortem Hammer with Hook, 0.75 in. x 0.75 in. (2.0 x 2.0cm) face, standard, 8 in. (20.3cm)

Catalog No. 3810820
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
3810820 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3810820 Supplier Epredia™ Supplier No. SH510

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose Epredia™ Shandon™ Post-Mortem Hammer with Hook for quality and precision.

Features:

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship

Specifications

Length (English) 8 in.
Length (English) Face 0.75 in.
Length (Metric) 20.3 cm
Length (Metric) Face 2 cm
Width (English) Face 0.75 in.
Width (Metric) Face 2 cm