missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Plain Bone Shears, Screw Pivot, 1 Spring, standard, 9 in. (22.9cm)

Catalog No. 3810641
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
3810641 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3810641 Supplier Epredia™ Supplier No. 50619

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Make precise cuts through tough bone tissue with Epredia™ Shandon™ Plain Bone Shears, featuring a single spring and a screw-pivot.

Consistent Quality

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship

Specifications

Product Type Plain Bone Shears
Grade Standard
Length (English) 9 in.
Length (Metric) 22.9 cm