missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Neoprene Cork Dissecting Boards, Small

Catalog No. 3810872
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
3810872 Small
3810818 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 3810872 Supplier Epredia™ Supplier No. 36119

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Epredia™ Shandon Neoprene Cork Dissecting Boards feature a durable cutting surface over a marine plywood base.

  • Permanently cemented 0.25in. (6mm) layer of neoprene cork
  • Composed of blended rubber and cork that allows thorough rinsing and resists absorption
  • Cut-resistant finish
  • Rubber bumpers attach to each corner to raise the cutting surface to 1.5in. (3.8cm)
  • Large board measures 16L x 23W x 0.75in.H (40.6 x 58.4 x 1.9cm)
  • Small board measures 12L x 16W x 0.75in.H (50.5 x 40.6 x 1.9cm)

Ordering Information:
Fits Woll Drain Dissecting Tray 360

Specifications

Product Type Dissecting Boards
Material Blended Rubber and Cork
Size Small
Dimensions (L x W x H) 12 x 16 x 0.75 in. (30.5 x 40.6 x 1.9 cm)
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm