missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Neoprene Cork Dissecting Boards, Small

Catalog No. 3810818
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
3810818 Large
3810872 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 3810818 Supplier Epredia™ Supplier No. 361

Epredia™ Shandon Neoprene Cork Dissecting Boards feature a durable cutting surface over a marine plywood base.

Features:

  • A 0.25 in. (6mm) layer of neoprene cork is permanently cemented to base.
  • Blended rubber and cork composition resists absorption and allows for thorough rinsing.
  • Rubber bumpers attached to each corner raise the cutting surface to 1.5 in. (3.8cm).

Ordering information:

  • Large board measures 16 x 23 x 0.75 in. (40.6 x 58.4 x 1.9cm)
  • Small board measures 12 x 16 x 0.75 in. (50.5 x 40.6 x 1.9cm)
  • Board fits Woll Drain Dissecting Tray 360

Specifications

Product Type Dissecting Boards
Material Blended Rubber and Cork
Size Large
Dimensions (L x W x H) 16 x 23 x 0.75 in. (40.6 x 58.4 x 1.9 cm)
Length (English) 16 in.
Length (Metric) 40.6 cm
Width (English) 23 in.
Width (Metric) 58.4 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm