missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon-Mount™

Catalog No. 2860061
Change view
Click to view available options
Volume (Metric):
60 mL
120 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
2860061 60 mL
2860047 120 mL
2860049 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 2860061 Supplier Epredia™ Supplier No. 1900331

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform quick, high-quality conventional coverslipping with Shandon-Mount™ permanent mounting medium.

  • Overnight-drying liquid cover slip
  • Toluene base
  • Refractive index: 1.495 ±0.005 (dry)
  • Viscosity: Low (72-120 cps at 22°C)

Specifications

Product Type Mounting Medium
Volume (Metric) 60 mL