missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Microdissecting Extra Fine Tip Thumb Forceps, Extra Fine Tips, curved, 4.5 in. (11.4cm)

Catalog No. 28618387
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
28618387 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 28618387 Supplier Epredia™ Supplier No. 3120018

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose 4.5 in. (11.4cm) microdissecting extra fine tip thumb forceps with extra fine tips and curved arms for quality and precision.

Features:

  • Nonmagnetic stainless-steel
  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship

Specifications

Length (English) 4.5 in.