missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Lead-Filled Mallet, 1.33 in. face, Diameter (35mm), standard, 9.5 in. (24.5cm)

Catalog No. 3810824
Change view
Click to view available options
Diameter (Metric) Face:
35 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Face
3810824 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3810824 Supplier Epredia™ Supplier No. SH526

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Deliver precise and forceful blows with the Epredia™ Shandon™ Lead-Filled Mallet, with a 1.33 in. (35mm) face and 9.5 in. (24.5cm) handle.

Features:

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship

Specifications

Diameter (Metric) Face 35 mm