missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Frozen Section Staining Kit
Description
- Sturdy cover with piano hinge seals beakers to minimize evaporation
- Rubber feet on rack protect table surface
- Glass beakers have a capacity of 200mL (6.75 oz.) and are 10cm (4 in.) tall
- Slide holder will hold ten 76 x 26mm (3 x 1 in.) slides
- Stainless-steel support rack measures 3.5 x 4.5 x 17.25 in. when rack is closed
Specifications
Specifications
| Includes | Kit includes 12 beakers, a stainless-steel slide holder, and a heavy-gauge stainless-steel support rack with six round openings to hold beakers. |
| Quantity | 1 Kit |
| Product Type | Shandon Frozen Section Staining Kit |