missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Doyen's Straight Abdominal Scissors, standard, 7 in. (17.8cm)

Epredia™ Shandon Doyen' s Straight Abdominal Scissors are available in Premium and Standard grades.

$385.29

Specifications

Blade Style Straight
Length (English) 7 in.
Length (Metric) 17.8 cm
View More Specs

Products 1
Catalog Number Mfr. No. Grade Price Quantity & Availability  
Catalog Number Mfr. No. Grade Price Quantity & Availability  
3810914
View Documents Promotion Details
Epredia™
SH1900
Standard
Each for $385.29
Only null left
 
Description

Description

Consistent Quality

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship
Specifications

Specifications

Straight
7 in.
17.8 cm
Videos
SDS
Documents

Documents