missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Curved Sharp/Sharp Dissecting Scissors, standard, 4.5 in. (11.4cm)

Catalog No. 728503
Change view
Click to view available options
Length (English):
4.5 in.
5.5 in.
6.5 in.
Grade:
Premium
Standard
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Grade
728503 6.5 in. Premium
3810930 4.5 in. Standard
3810929 5.5 in. Standard
3810963 4.5 in. Premium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 728503 Supplier Epredia™ Supplier No. 728503

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Epredia™ Shandon Curved Sharp/Sharp Dissecting Scissors are available in Premium and Standard grades.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship

Specifications

Product Type Dissecting Scissors
Blade Style Curved
Grade Premium
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Tip Style Blunt/Sharp