missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Ferrules
Mechanically robust for long lifetimes
$219.68 - $219.68
Specifications
| Material | 15% Graphite, 85% Vespel |
|---|---|
| For Use With (Application) | GC |
| Type | Ferrule |
Description
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
| 15% Graphite, 85% Vespel | |
| GC | |
| Ferrule |