missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ SGE™ 100% Graphite Ferrules

Catalog No. SG072601
Encompass
Change view
Click to view available options
Temperature (Metric) Max:
450°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric) Max
SG072601 450°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG072601 Supplier Trajan™ Supplier No. SG072601

Forms a stable seal with capillary columns

Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

  • Soft 100% graphite is porous to oxygen
  • Forms a stable seal with capillary columns
  • Reusable on other capillary columns
  • Maximum temperature: 450°C (842°F)
  • Preconditioned under nitrogen for low-bleed performance
  • SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
  • Not for GC/MS interface

Specifications

For Use With (Equipment) 0.25 in. O.D. Packed Gas Chromatography Column
Material 100% Graphite
Temperature (English) Max. 842°F
For Use With (Application) GC
Type Replacement Ferrule
Temperature (Metric) Max 450°C