missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva SFX-Insect™ Cell Culture Media
Description
- Protein free media
Specifications
Specifications
| Form | Liquid |
| Product Type | Insect Cell Medium |
| Sterilization Method | 0.2 μm Sterile-filtered |
| With Additives | Glutamine, Sodium Bicarbonate, Poloxamer 188 |
| Without Additives | No Protein, No Phenol Red, No HEPES |
| Quantity | 6 x 1000 mL |
| Certifications/Compliance | cGMP |
| Content And Storage | 2° to 8°C, away from light |