missing translation for 'onlineSavingsMsg'
Learn More

Seward™ Stomacher™ Simplette™ Pipets

Catalog No. 142856
Change view
Click to view available options
Packaging Quantity:
2000/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
142856 2000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 142856 Supplier Seward™ Supplier No. 030020359

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Seward Simplettes™ provide an accurate and economical alternative to pipette tips, designed specifically to pipette samples from the bottom of the Stomacher™ bag without risk of cross contamination.

Helps facilitate sample transfer; Are of the right length to reach down to the bottom of the bag to recover the sample for inoculating Petri dishes and broths; Come in 2 sizes standard and long; Capable of pipetting volumes between 0.1ml and 2ml; irradiated sterile

Specifications

Product Type Transfer Pipet
Diameter (Metric) 4.1 mm
Length (Metric) 177 mm
Description Simplettes; Transfer Pipet
For Use With (Application) Ideal to pipette samples from sample bag
For Use With (Equipment) All Stomacher sample bags
Packaging Quantity 2000/Pk.