missing translation for 'onlineSavingsMsg'
Learn More

Seward™ Stomacher™ Model 3500 Jumbo Lab Blender, 110V

Catalog No. 1428532
Change view
Click to view available options
Volume Range (Metric):
400 mL to 3.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric)
1428532 400 mL to 3.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1428532 Supplier Seward™ Supplier No. 030010205

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Bags

Seward Stomacher™ lab blenders offer fast reliable blending and homogenisation of a broad range of laboratory samples. The Stomacher™ 3500 range is designed for large volume samples

Offers fast, reliable and efficient blending and homogenizing for large volume blending and extraction; Features paddles that crush, wash and circulate the sample in a sealed sterile disposable bag; Helps to ensure that contents are blended thoroughly and that deep-seated organisms are effectively washed out; Durable construction; Ideal for blending of powders and sterility testing of disposable products; sample capacity 400 - 3500ml

Specifications

Speed 180 rpm
Voltage 110 V
Electrical Requirements 110 V, 60 Hz
Wattage 90 W
Volume Range (English) 33.81 to 118.34 oz.
Volume Range (Metric) 400 mL to 3.5 L
Depth (English) 19 in.
Depth (Metric) 48 cm
Dimensions (L x W x H) 48 x 48 x 44.5 cm
Height (English) 17.5 in.
Height (Metric) 44.5 cm
Length (Metric) 48 cm
Width (English) 19 in.
Width (Metric) 48 cm
For Use With (Application) Ideal for blending of powders and sterility testing of disposable products
For Use With (Equipment) 3500 Stomacher
Includes Power cables, user manual, stomacher bags, 3 year warranty, 10 years service and spares support
Packaging Quantity 1 Ea.
Product Type Jumbo Paddle Blender
Frequency 60 Hz
Show More Show Less