missing translation for 'onlineSavingsMsg'
Learn More

George Taylor Brass Sewage Sampler

Catalog No. 1543730
Encompass
Change view
Click to view available options
Capacity (Metric):
250 to 300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1543730 250 to 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1543730 Supplier George Taylor Brass Supplier No. TBB9770

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

250 or 300cc capacity BOD bottle

For manual sampling for BOD, sludge, turbidity and dissolved oxygen determinations

  • Nickel-plated bronze and brass construction
  • Threaded, machined closure is airtight and watertight
  • Closure can be opened without tools
  • Body has built-in platform to hold sample bottle (not included)
  • Cover has suspension yoke, inlet orifice and filling tube
  • Cover is connected to body by a 10 in. (25.4cm) brass chain
  • Sampler properly positions bottle to receive the sample
  • Displaces at least three times the volume of the sample bottle

Order Info

Shipping weight, 11 lb. (5.0kg)

Compliance

APHA Standard Methods for the Examination of Water and Wastewater

Specifications

Product Type Sewage Sampler
Material Nickel-plated Bronze, Brass
Capacity (English) 8.45 to 10.14 oz.
Capacity (Metric) 250 to 300 mL
Certifications/Compliance APHA
Diameter (English) Outer 4 in.
Diameter (Metric) Outer 10.2 cm
Height (English) 16 in.
Height (Metric) 40.6 cm