missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Serrated Locking Hemostat w/Plastic Handle
Has vinyl-coated handles
$50.16
Specifications
| Product Type | Locking Hemostat |
|---|---|
| Length (English) | 8 in. |
| Length (Metric) | 200 mm |
| Material | Stainless Steel |
Description
- Available in Straight/Curved shape
- Made of stainless steel
- Overall length: 200mm (8 in.)
Specifications
| Locking Hemostat | |
| 8 in. | |
| 200 mm | |
| Stainless Steel |