missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series M Avantgarde.Line - Drying and Heating Chambers

Catalog No. p-200011144
Change view
Click to view available options
Model:
M056-230V
M115-230V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01672879 M115-230V
01672880 M056-230V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01672879 Supplier BINDER™ Supplier No. 90100372

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With a maximum of +300°C and various programming options, the M series material test chambers are ideal for material and aging tests.

  • Temperature range: +23°C above ambient temperature to +300°C
  • High temperature accuracy thanks to APT.line™ technology with increased heating output
  • Reinforced fan with adjustable speed
  • Electromechanical control of the exhaust air flap
  • Intuitive touchscreen controller with time-segment and real-time programming
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
  • Failsafe function – backup sensor Pt100
  • Computer interface: Ethernet
  • Internal data logger, measured values can be read out in open format via USB

Specifications

Capacity (English) 3.99 cu. ft.
Description M115-230V Standard Series M Avantgarde.Line
Type Series M Avantgarde.Line
Max. Shelf Load 66.14 lb.
Model M115-230V
Dimensions (D x W x H) Interior 21.65 x 14.76 x 21.65 in.
Dimensions (L x W x H) 28.11 x 27.17 x 28.82 in.
Weight (Metric) 58 kg
Wattage 2.4 kW
Amperage 10.5 A