missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KT - Refrigerated Incubator, with Peltier Technology

Description
- Temperature range: 4°C to 100°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Electric refrigeration with Peltier module
- Controller with time-segment and real-time programming
- Display via LCD monitor
- Input via pushbutton/rotary knob
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Units up to 115 liters are stackable
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Data recording and USB interface
Specifications
Specifications
| Alarm Types | Audible, Visual |
| Capacity (English) | 1.9 cu. ft. |
| Capacity (English) Shelf | 33.1 lb. |
| Capacity (Metric) Shelf | 15 kg |
| Description | KT053UL-120V, Standard, Series KT - Refrigerated Incubator, with Peltier Technology, 53 L, 100/120 V 1∼ 50/60 Hz |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 53 L |
| Chamber Material | Stainless Steel |
| CO2 Sensor Technology | No Sensor |
| Convection Type | APT.Line Preheating Chamber Technology |
| Show More |