missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBWF - Growth Chambers, with Light and Humidity

The BINDER climate chamber with illumination of the KBW series achieves homogeneous light distribution with its natural illumination. That allows this climate chamber to create constant lighting and temperature conditions.

Supplier:  BINDER™ 90200337

 View more versions of this product

Catalog No. 08757317

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Temperature range: 0 °C to +70 °C
  • Temperature range with light: +10 °C to +60 °C
  • Humidity range: 10 % to 80 % RH
  • 2 positionable illumination cassettes, each with 5 fluorescent tubes
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Humidity regulation with capacitative humidity sensor and vapor humidification
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Display via color LCD monitor
  • Stainless steel racks
  • Maximum Number of Racks for (9020-0336): 7
  • Maximum Number of Racks for (9020-0337): 12
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
  • 60 Hz version on request
Specifications

Chemical Identifiers

Stainless Steel
Powder-coated Cold Rolled Steel
10 to 80%
Growth Chamber
240 V
Patented Lighting System
CEE
0°C to 70°C
TFT Touch
50 Hz

Specifications

45 kg
700 L
Patented Lighting System
3
10 to 80%
Growth Chamber
KBWF720-230 V
1270 x 1040 x 1950 mm
240 V
14.6 A
KBWF720-230 V, Standard, Series KBWF - Growth chambers with light and humidity, 700 L, 230 V 1 ∼ 50 Hz
Stainless Steel
Powder-coated Cold Rolled Steel
CEE
0°C to 70°C
TFT Touch
973 x 576 x 1250 mm
374 kg
3.5 kW
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions