missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBF P Humidity Test Chamber, 700 L, Stainless Steel

Catalog No. 08111013
Change view
Click to view available options
Capacity (Metric):
700 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08111013 700 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111013 Supplier BINDER™ Supplier No. 90200331

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature Range: 0°C to 70°C; Relative Humidity (RH): 10 to 80%; Light: ICH-compliant Illumination

  • Temperature range: 0 °C to 70 °C
  • Temperature range with light: 10 °C to 60 °C
  • Humidity range: 10 % to 80 % RH
  • positionable illumination cassettes with ICH-compliant UV/Vis light source
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • 4 stable castors, two with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Specifications

Capacity (English) 24.7 cu. ft.
Capacity (Metric) 700 L
Chamber Material Stainless Steel
Lighting ICH-compliant Illumination
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Model KBFP720UL-240V
Width (English) 49.3 in.
Width (English) Interior 38.34 in.
Width (Metric) 1250 mm
Width (Metric) Interior 973 mm
Height (English) 75.8 in.
Height (English) Interior 49.3 in.
Height (Metric) 576 mm
Height (Metric) Interior 1250 mm
Depth (English) Interior 22.69 in.
Depth (Metric) Interior 576 mm
Shipping Weight (English) 928 lb.
Shipping Weight (Metric) 421 kg
Voltage 200/240 V
Wattage 3.5 kw
Amperage 200 to 240 A
Frequency 50/60 Hz
Show More Show Less