missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF LQC - Humidity Test Chamber with ICH-compliant Light Source and Light Dose Control
The main advantage of the BINDER KBF LQC series is the patented light photometry for photostability tests. Two 3D spherical sensors control the light dosage of UV-A and visible light. Once the desired light dosage is achieved, the chamber switches off automatically.
$92,171.47 - $106,598.99
Specifications
| Alarm Types | Audible, Visual |
|---|---|
| Chamber Material | Stainless Steel |
| Lighting | ICH-compliant Illumination |
| Material | Steel |
| No. of Shelves | 2 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
|
08111010
|
BINDER™
90200333 |
247 L | KBFLQC240UL-240V |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08111011
|
BINDER™
90200335 |
700 L | KBFLQC720UL-240V |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Temperature range: 0°C to +70°C
- Temperature range with light: +10°C to +60°C
- Humidity range: 10% to 80% RH
- Positionable illumination cassettes with ICH-compliant UV/Vis light source
- Independent light-dose control of UV-A and visible light with spherical sensors
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and vapor humidification
- Inner chamber made of stainless steel
- BINDER Multi Management Software APT-COM™ Basic Edition
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- Stainless steel racks
- Access port with silicone plug, 30 mm, left
- 4 stable castors, two with brakes
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Specifications
| Audible, Visual | |
| ICH-compliant Illumination | |
| 2 | |
| 10 to 80% | |
| Humidity Test Chamber | |
| 200 to 240 A |
| Stainless Steel | |
| Steel | |
| Nema 6-20 | |
| 0°C to 70°C | |
| 200/240 V | |
| 50/60 Hz |