missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KB - Refrigerated Incubator with Powerful Compressor Cooling

Catalog No. p-200008774
Change view
Click to view available options
Capacity (Metric):
53 L
115 L
247 L
400 L
698 L
Model:
KB053UL-120V
KB115UL-120V
KB240UL-120V
KB400UL-120V
KB720UL-240V
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08111001 53 L KB053UL-120V
08111002 115 L KB115UL-120V
08111003 247 L KB240UL-120V
08111004 400 L KB400UL-120V
08111005 698 L KB720UL-240V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08111001 Supplier BINDER™ Supplier No. 90200302

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The most versatile among the refrigerated incubators for microorganisms: The BINDER KB series refrigerated incubator controls temperature ranges of -10°C to 100°C. With its comprehensive program functions, this refrigerated incubator offers a wide range of capabilities and delivers reproducible test results.

  • Temperature range: -10°C to +100°C
  • APT.line™ preheating chamber technology
  • Up to 30% lower energy consumption compared to the previous model
  • Refrigeration with compressor refrigerated unit
  • Door heating
  • Adjustable fan speed
  • Controller with time-segment and real-time programming
  • Inner door made of tempered safety glass
  • 2 stainless steel racks
  • 4 casters, two with locking brakes
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
  • Computer interface: Ethernet

Specifications

Alarm Types Visual, Acoustic
Capacity (English) 1.9 cu. ft.
Capacity (English) Shelf 33 lb.
Capacity (Metric) Shelf 15 kg
Description KB053UL-120V, Standard, Series KB - Refrigerated Incubator with Powerful Compressor Cooling, 53 L, 120 V 1∼ 60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 53 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type APT.Line Preheating Chamber Technology
Lighting No
Material Steel
No. of Shelves 2 std./4 max.
Oxygen Control No
Plug Type Nema 5-15 US
Temperature Range (Metric) -5°C to +100°C
Type Refrigerated Incubator
Includes 2 stainless steel racks
Model KB053UL-120V
No. of Doors 1
Size 1.9 cu. ft.
Dimensions (D x W x H) Interior 400 x 330 x 400 mm
Dimensions (L x W x H) 580 x 635 x 835 mm
Width (English) 25 in.
Width (Metric) 635 mm
Height (English) 33 in.
Height (Metric) 835 mm
Depth (English) 23 in.
Depth (Metric) 580 mm
Weight (English) 158.7 lb.
Weight (Metric) 72 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 0.6 kW
Amperage 3.2 A
Frequency 60 Hz
Show More Show Less