missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FP Avantgarde.Line - Drying and Heating Chambers with Forced Convection and Program Functions

Description
- Temperature range: +10°C above ambient temperature up to +300°C
- High temperature accuracy thanks to APT.lineTM technology
- Adjustable fan speed
- Controller with interval and real-time programming
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Units up to 115 liters are stackable
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Ergonomic handle design
- Computer interface: Ethernet
- Internal data logger, measured values can be read out in open format via USB
Specifications
Specifications
| Capacity (Metric) | 60 L |
| Temperature (Metric) | Ambient +10° to 300°C |
| Type | Drying and Heating Chamber |
| Display | LED |
| Model | FP056UL-120V |
| Dimensions (D x W x H) Interior | 342 x 400 x 400 mm |
| Dimensions (L x W x H) | 560 x 596 x 622 mm |
| Weight (Metric) | 44 kg |
| Voltage | 120 V |
| Wattage | 1.2 kW |
| Show More |