missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FD Classic.Line - Drying and Heating Chamber with Forced Convection
GREENER_CHOICE

Catalog No. 08111425
Change view
Click to view available options
Capacity (English):
0.7 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
08111425 0.7 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111425 Supplier BINDER™ Supplier No. 90100196
Get a Rack with Drying Oven Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A BINDER FD series heating oven is always used when fast drying and sterilization is required. Thanks to its fully homogeneous temperature distribution, quick dynamics and powerful fan, this heating oven saves valuable time.

  • Temperature range: room temperature plus 5°C to 300°C
  • APT.line™ preheating chamber technology
  • Forced convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm

Specifications

Capacity (English) 0.7 cu. ft.
Convection Type Forced
Description FD023UL-120V, Standard, Series FD Classic.Line - Drying and Heating Chamber with Forced Convection, 20 L, 120 V 1∼ 60 Hz
Capacity (Metric) 20 L
Temperature (Metric) 5°C to 300°C
Type Drying and Heating Chamber
Includes 1 door
Max. Shelf Load 12 kg
Model FD023UL-120V
No. of Shelves 2 std. / 4 max.
Dimensions (D x W x H) Interior 222 x 300 x 330 mm
Dimensions (L x W x H) 435 x 495 x 520 mm
Weight (English) 59.5 lb.
Weight (Metric) 27 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A
Voltage 120 V
Wattage 0.8 kW
Frequency 60 Hz
Convection Technology APT.Line™ Technology
Show More Show Less