missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FD Avantgarde.Line Drying and Heating Chamber, 116 L
GREENER_CHOICE

Catalog No. 08111423
Change view
Click to view available options
Model: FD115UL-120V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
08111423 Model: FD115UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111423 Supplier BINDER™ Supplier No. 90100306
Get a Rack with Drying Oven Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature Range: Ambient +10°C to 300°C

  • High temporal and spatial temperature accuracy
  • High energy efficiency
  • Temperature Range: Ambient temperature plus 10° to 300°C
  • High temperature accuracy due to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of exhaust air flap
  • Two chrome-plated racks
  • Class 2 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Controller Type Controller with LCD display
Convection Type Forced
Capacity (Metric) 116 L
Temperature (Metric) Ambient +10° to 300°C
Type Drying and Heating Chamber
Display LCD
Max. Shelf Load 30 kg
Model FD115UL-120V
No. of Shelves 2 std. / 5 max.
Dimensions (D x W x H) Interior 385 x 550 x 550 mm
Dimensions (L x W x H) 605 x 710 x 735 mm
Weight (Metric) 50 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A, 1.4 kW
Voltage 120 V
Wattage 1.4 kW
Amperage 12.5 A
Frequency 60 Hz
Convection Technology APT.line™ technology
No. of Doors 1
Show More Show Less