missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BF Avantgarde.Line - Standard-Incubator with Forced Convection
GREENER_CHOICE

Catalog No. 08111411
Change view
Click to view available options
Capacity (Metric):
59 L
114 L
257 L
734 L
Model:
BF056UL-120V
BF115UL-120V
BF260UL-120V
BF720UL-240V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08111411 734 L BF720UL-240V
08111408 59 L BF056UL-120V
08111409 114 L BF115UL-120V
08111410 257 L BF260UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08111411 Supplier BINDER™ Supplier No. 90100322

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The BINDER incubator of the BF Avantgarde.Line series with forced convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.

  • Temperature range: +7 to 8°C above ambient temperature to +100°C
  • High temperature accuracy thanks to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Units up to 115 L are stackable
  • 4 stable castors, two with brakes, from 720 liters
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (English) 25.9 cu. ft.
Capacity (English) Shelf 99.2 lb.
Capacity (Metric) Shelf 45 kg
Description BF720UL-240V, Standard, Series BF Avantgarde.Line - Standard-Incubator with Forced Convection, 734 L, 240 V 1∼ 60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 734 L
Chamber Material Stainless Steel
Convection Type Forced, APT.Line Technology
For Use With (Equipment) BINDER Standard Incubators
Lighting No
Material Steel
No. of Places 2
No. of Shelves 2 std. / 16 max.
Plug Type Nema 6-20
Temperature Range (Metric) Ambient +10° to 100°C
Type Standard Incubator
Load Bearing Capacity (Metric) 45 kg
Model BF720UL-240V
No. of Doors 2
Dimensions (D x W x H) Interior 1000 x 565 x 1300 mm
Dimensions (L x W x H) 1165 x 1590 x 870 mm
Weight (English) 363.8 lb.
Weight (Metric) 165 kg
Electrical Requirements 240 V, 50/60 Hz
Voltage 240 V
Wattage 1.85 kW
Amperage 7.7 A
Frequency 60 Hz
Show More Show Less