missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series BF Avantgarde.Line - Standard-Incubator with Forced Convection

Description
- Temperature range: +7 to 8°C above ambient temperature to +100°C
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Units up to 115 L are stackable
- 4 stable castors, two with brakes, from 720 liters
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
Specifications
| Capacity (English) | 9.1 cu. ft. |
| Capacity (English) Shelf | 88.2 lb. |
| Capacity (Metric) Shelf | 40 kg |
| Description | BF260UL-120V, Standard, Series BF Avantgarde.Line - Standard-Incubator with Forced Convection, 257 L, 120 V 1∼ 60 Hz |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 257 L |
| Chamber Material | Stainless Steel |
| Convection Type | Forced, APT.Line Technology |
| For Use With (Equipment) | BINDER Standard Incubators |
| Lighting | No |
| Show More |