missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BD Classic.Line - Standard-Incubator with Gravity Convection
GREENER_CHOICE

Catalog No. 08111407
Change view
Click to view available options
Capacity (Metric):
62 L
118 L
Model:
BDS056UL-120V
BDS115UL-120V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08111407 118 L BDS115UL-120V
08111406 62 L BDS056UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08111407 Supplier BINDER™ Supplier No. 90900023

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Solid.Line impresses with its tried-and-tested BINDER quality and reliability. It is suited to incubation. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.

  • Temperature range: ambient temperature +5°C to 70°C
  • APT.line™ preheating chamber technology
  • Gravity convection
  • Adjustable exhaust air flap
  • Controller with timer function
  • Inner door made of tempered safety glass
  • 1 chrome-plated rack, incl. shelf supports
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm

Specifications

Alarm Types Visual
Capacity (English) 4.2 cu. ft.
Capacity (English) Shelf 44.1 lb.
Capacity (Metric) Shelf 20 kg
Description BDS115UL-120V, Standard, Series BD Classic.Line - Standard-Incubator with Gravity Convection, 118 L, 120 V 1∼ 60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 118 L
Chamber Material Stainless Steel
Convection Type Gravity, APT.Line Technology
For Use With (Equipment) BINDER Standard Incubators
Lighting No
Material Steel
No. of Places 1
No. of Shelves 1 std. / 5 max.
Plug Type Nema 5-15
Temperature Range (Metric) Ambient +5° to 70°C
Type Standard Incubator
Load Bearing Capacity (Metric) 20 kg
Model BDS115UL-120V
No. of Doors 1
Dimensions (D x W x H) Interior 550 x 390 x 550 mm
Dimensions (L x W x H) 764 x 735 x 616 mm
Weight (English) 103.6 lb.
Weight (Metric) 47 kg
Electrical Requirements 120 V, 60 Hz, 6.3 A
Voltage 120 V
Wattage 0.35 kW
Frequency 60 Hz
Show More Show Less