missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BD Avantgarde.Line - Standard-Incubator with Gravity Convection
GREENER_CHOICE

Catalog No. 08111400
Change view
Click to view available options
Capacity (Metric):
57 L
112 L
253 L
737 L
Model:
BD056UL-120V
BD115UL-120V
BD260UL-120V
BD720UL-240V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08111400 57 L BD056UL-120V
08111401 112 L BD115UL-120V
08111402 253 L BD260UL-120V
08111403 737 L BD720UL-240V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08111400 Supplier BINDER™ Supplier No. 90100324

The BD Avantgarde.Line Series is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media. The new design of the units and the homogeneous temperature distribution ensure the very best results.

  • Temperature range: ambient temperature plus 5°C to 100°C
  • High temperature accuracy thanks to APT.line™ technology
  • Gravity convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Units up to 115 L are stackable
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Alarm Types Visual
Capacity (English) 2 cu. ft.
Capacity (English) Shelf 66.1 lb.
Capacity (Metric) Shelf 30 kg
Description BD056UL-120V, Standard, Series BD Avantgarde.Line - Standard-Incubator with Gravity Convection, 57 L, 120 V 1∼ 60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 57 L
Chamber Material Stainless Steel
Convection Type Gravity, APT.Line Technology
For Use With (Equipment) BINDER Standard Incubators
Lighting No
Material Steel
No. of Places 2
No. of Shelves 2 std. / 4 max.
Plug Type Nema 5-15
Temperature Range (Metric) Ambient +5° to 100°C
Type Standard Incubator
Display LCD
Load Bearing Capacity (Metric) 30 kg
Model BD056UL-120V
No. of Doors 1
Dimensions (D x W x H) Interior 360 x 380 x 420 mm
Dimensions (L x W x H) 560 x 625 x 565 mm
Weight (English) 88.2 lb.
Weight (Metric) 40 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A
Voltage 120 V
Wattage 0.3 kW
Frequency 60 Hz
Show More Show Less