missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series B Classic.Line - Standard-Incubator, with Mechanical Adjustment
GREENER_CHOICE

Catalog No. 08111399
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08111399 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111399 Supplier BINDER™ Supplier No. 90100067

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With the B series incubator, you get a reliable and powerful unit in a solid configuration at a very attractive price.

  • Temperature range: 30°C to 70°C
  • Hydro-mechanical thermostat
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Stackable

Specifications

Capacity (English) 1 cu. ft.
Capacity (English) Shelf 22 lb.
Capacity (Metric) Shelf 10 kg
Description B028-120V, Standard, Series B Classic.Line - Standard-Incubator with Mechanical Adjustment, 28 L, 120 V 1∼ 60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 28 L
Chamber Material Stainless Steel
Convection Type Forced, APT.Line Technology
For Use With (Equipment) BINDER Standard Incubators
Lighting No
Material Steel
No. of Places 2
No. of Shelves 2 std./4 max.
Plug Type Nema 5-15
Temperature Range (Metric) 30°C to 70°C
Type Standard Incubator
Load Bearing Capacity (Metric) 10 kg
Model B028-120V
No. of Doors 1
Dimensions (D x W x H) Interior 400 x 250 x 280 mm
Dimensions (L x W x H) 580 x 405 x 425 mm
Weight (English) 50.7 lb.
Weight (Metric) 23 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 0.25 kW
Amperage 1.8 A
Frequency 60 Hz
Show More Show Less