missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ SeQuant™ ZIC™-HILIC (3.5μm, 200Å) Nano Capillary HPLC Column, 100-0.1
Specifications
Specifications
| Diameter (Metric) | 0.1 mm |
| Length (Metric) | 100 mm |
| Mobile Phase Compatibility | HILIC (hydrophilic interaction) |
| Particle Size | 3.5 μm |
| Pore Size | 200 Å |
| Column Type | SeQuant™ Nano Capillary HPLC Column |