missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Septum

Replacement PTFE Lined Silicone Septums
$2.46 - $10.29
Specifications
| Color | White |
|---|---|
| For Use With (Application) | Organic Synthesis |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Product Type | Septum |
| Catalog Number | Mfr. No. | Thread Size (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Thread Size (Metric) | Price | Quantity & Availability | |||||
31501586
![]() |
Synthware™
R14 |
14 mm |
Each for $2.46
|
|
|||||
31501587
![]() |
Synthware™
R25 |
25 mm |
Each for $4.25
|
|
|||||
31501588
![]() |
Synthware™
R32 |
32 mm |
Each for $4.25
|
|
|||||
31501976
![]() |
Synthware™
R1408 |
8 mm |
Each for $4.04
|
|
|||||
31501977
![]() |
Synthware™
R1413 |
13 mm |
Each for $4.75
|
|
|||||
31501978
![]() |
Synthware™
R1420 |
20 mm |
Each for $10.29
|
|
|||||
Specifications
| White | |
| 1 Ea. | |
| Septum |
| Organic Synthesis | |
| Non-sterile |