Learn More
Thermo Scientific™ Septa
Use low bleed, robust BTO Septa for demanding GC-MS applications.
Supplier: Thermo Scientific™ 31303233BP
Description
Ensure optimal performance of your GC instrument with bleed and temperature optimized Thermo Scientific™ BTO and TR-Green Septa. Made of low-bleed silicone, these septa have excellent mechanical properties, are ideal for demanding GC-MS applications, and may be used reliably up to 400 °C.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Chemical Identifiers
| Trace and Focus GC Instruments | |
| Silicone |
Specifications
| 400°C | |
| Silicone | |
| Trace and Focus GC Instruments | |
| 50 (Blister Pk.) |
| BTO | |
| Low Coring Septum | |
| 11 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.