missing translation for 'onlineSavingsMsg'
Learn More

EKF ClearCRIT™ Plastic Capillary Tubes

Catalog No. 23550114
Change view
Click to view available options
Diameter (English) Inner:
0.019 in.
0.043 in.
Diameter (Metric) Inner:
0.05 cm
0.11 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (Metric) Inner
23550114 0.043 in. 0.11 cm
23550115 0.019 in. 0.05 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23550114 Supplier EKF Supplier No. 270106

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with standard microhematocrit centrifuges, including HemataSTAT

100% plastic heparinized tubes eliminate risk of infectious disease transmitted by blood via broken glass

Order Info

5 vials per package (200 tubes per vial)

Specifications

Product Type Capillary Tube
Material Plastic
Diameter (Metric) Inner 0.11 cm
For Use With (Equipment) Standard Microhematocrit Centrifuges
Includes HemataSTAT™
For Use With (Application) Eliminate the risk of infectious disease transmitted by Blood via broken Glass
Length (Metric) 7.5 cm
Length (English) 2.95 in.
Diameter (English) Inner 0.043 in.