missing translation for 'onlineSavingsMsg'
Learn More

EKF ClearCRIT™ Capillary Tubes

Catalog No. 23550117
Change view
Click to view available options
Product Type:
Mylar Hematocrit Tube, no seal
Mylar Hematocrit Tube, seal
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
23550117 Mylar Hematocrit Tube, seal
23550116 Mylar Hematocrit Tube, no seal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23550117 Supplier EKF Supplier No. 270109
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mylar™ wrapped glass tubes offer an added layer of safety without compromising accuracy

Specifications

Product Type Mylar Hematocrit Tube, seal
Material Glass
Diameter (Metric) Inner 0.11 cm
Length (Metric) 7.5 cm
Length (English) 2.95 in.
Diameter (English) Inner 0.043 in.