missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Sepabeads™ SP850

Catalog No. 111003855
Change view
Click to view available options
:
1000 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111003855 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003855 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA13599
Only null left

Swelling in toluene is 19%

Sepabeads™ SP850 is a macroporous polymeric hydrophobic resin of styrene-divinylbenzene. This resin can be used as receiving phase in passive samplers. This resin rapidly adsorbs okadaic acid and dinophysistoxins.

Specifications

Pore Size 38 Å
Packaging Bucket
Quantity 1000 g
Surface Area (Metric) ˜1000 m2/g
Product Line Sepabeads
Density 1.01 g/mL at 25°C (true wet)(lit.)

Sepabeads is a registered trademark of Mitsubishi Chemical Corp.